missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaBasic Phenyl Guard Cartridges
Guard columns provide convenient, easy-to-use protection for analytical HPLC columns
330.48 € - 491.38 €
Specifications
Carbon Load | 7% |
---|---|
Length (Metric) | 10 mm |
Pore Size | 150Å |
Stationary Phase | Phenyl |
Particle Shape | Spherical |
Product Code | Brand | Diameter (Metric) Inner | Particle Size | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Particle Size | For Use With (Equipment) | Price | Quantity & Availability | |||
10690816
|
Thermo Scientific™
71803-011001 |
3 mm | 3 μm | BetaBasic™ HPLC Column | N/A | ||||
10574125
|
Thermo Scientific™
71803-012101 |
2.1 mm | 3 μm | Hypersil™ HPLC Column |
491.38 €
Pack of 4 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||
10340865
|
Thermo Scientific™
71805-014001 |
4 mm | 5 μm | BetaBasic™ HPLC Column | N/A | ||||
Description
Specifications
7% | |
150Å | |
Spherical |
10 mm | |
Phenyl | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title