missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ C18 HPLC Columns, 5μm Particle Size
High surface area with high bonded phase coverage
Brand: Thermo Scientific™ 70105-101030
This item is not returnable.
View return policy
Description
High surface area with high bonded phase coverage
- Thermo Scientific chemistry-bonded on 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
1 mm | |
LC/MS Separation | |
100 mm | |
2 to 9 | |
310 m²/g | |
C18 | |
20% | |
Yes | |
HPLC Column |
5 μm | |
Standard | |
5 μm | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction