missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C18 HPLC Columns, 5μm Particle Size

High surface area with high bonded phase coverage

Brand:  Thermo Scientific™ 70105-104630

 View more versions of this product

Product Code. 10507825

  • 762.40 € / Each
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

High surface area with high bonded phase coverage

  • Thermo Scientific chemistry-bonded on 100Å silica

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
5 μm
Standard
5 μm
100 Å
L1
Beta
20%
Yes
Column
4.6 mm
LC/MS Separation
100 mm
2 to 9
310 m²/g
C18
Silica
Reversed Phase
Reversed Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.