missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ C18 HPLC Columns, 3μm Particle Size
High surface area with high bonded phase coverage
Brand: Thermo Scientific™ 70103-254630
This item is not returnable.
View return policy
Description
High surface area with high bonded phase coverage
- Ligand on 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call your Customer Service Representative for more information.
Specifications
4.6 mm | |
3 μm | |
L1 | |
Beta | |
20% | |
Reversed Phase |
250 mm | |
100 Å | |
C18 | |
Silica | |
Reversed Phase |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction