Learn More
Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes for GC Instruments
Choose Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes for accurate, reproducible GC sample introduction using an affixed needle and a plunger that creates a tight seal.
Brand: Thermo Scientific™ 365D3741
69.05 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Get durability, clarity and accuracy in gas chromatography (GC) sample introduction for confidence in analytical results, time-after-time. Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes offer an affixed needle and a plunger that creates a tight seal with the barrel. Choose from a variety of sizes, types and gas chromatography autosampler compatibilities. They are available in standard industry size with black easy-to-read and solvent-resistant markings.
- Borosilicate glass with metal flanges
- Needles are stainless steel
- Plungers are PTFE
- Field-proven syringe design
Specifications
PTFE (Plunger), Stainless Steel (Needle) | |
23 G | |
Gas Tight GC Autosampler Syringe, Fixed Needle | |
Each | |
Gastight | |
Cone | |
Fixed |
Gastight; 10uL; 50mm L; 23 gauge fixed | |
50 mm | |
Reusable | |
10 μL | |
50 mm | |
AS2000, AI/AS 1610 Autosamplers |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.