missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ BDS C18 Javelin Guard Columns
Offer convenient, easy-to-use protection for analytical HPLC columns
323.68 € - 463.38 €
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Particle Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Particle Size | Price | Quantity & Availability | |||
11553151
|
Thermo Scientific™
28103-014006 |
4 mm | 10 mm | 3 μm | N/A | ||||
11573151
|
Thermo Scientific™
28103-023006 |
3 mm | 20 mm | 3 μm | N/A | ||||
11528710
|
Thermo Scientific™
28105-012106 |
2.1 mm | 10 mm | 5 μm |
463.38 €
Pack of 4 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||
11548710
|
Thermo Scientific™
28105-014006 |
4 mm | 10 mm | 5 μm | N/A | ||||
11583151
|
Thermo Scientific™
28105-022106 |
2.1 mm | 20 mm | 5 μm | N/A | ||||
11503161
|
Thermo Scientific™
28105-024006 |
4 mm | 20 mm | 5 μm |
462.50 €
Pack of 4 |
In Stock
Log in to see stock. |
|||
Description
- Direct-connection, fingertight design for convenience and maximum efficiency
- Patented design requires no holder, allowing quick and easy replacement
- Base deactivated with minimal residual silanol activity
- Economical with exceptional reproducibility
Order Info
Javelin guards are available in other Thermo Scientific phases. Please call your local Customer Service for more information.
Specifications
C18 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title