missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ CPS Drop-in Guard Cartridges
Offer convenience, economy and effective protection for extending column lifetime
261.00 €
Specifications
Particle Size | 5 μm |
---|---|
Stationary Phase | CPS |
Requires: Thermo Scientific UNIGUARD™ direct connection or stand alone holders
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
10181163
|
Thermo Scientific™
30805-012101 |
2.1 mm | 10 mm | N/A | |||||
Description
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD direct connection and stand alone holders
- Available in packs of 4
Features of CPS Solid Phase
- Operates in both normal and reversed phase modes
- More rapid mobile phase equilibration compared with silica in normal phase
- Not deactivated by traces of water in normal phase
- One of the least retentive of reversed phase materials and, therefore, useful to separate polar compounds
Specifications
5 μm | |
CPS |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title