missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ SAX Columns, 5μm Particle Size
Highly stable silica-based quarternary amine strong anion exchange columns, designed for aqueous and low pH mobile phases
558.96 € - 579.36 €
Specifications
Column Format | Analytical Column |
---|---|
Diameter (Metric) | 4 mm |
Particle Size | 5 μm |
Pore Size | 120 Å |
Surface Area | 170 m²/g |
Description
- High stability to aqueous and low pH mobile phases
- Suited to the analysis of smaller organic molecules including nucleotides and organic acids
Order Info
Other column dimensions are available. Also available in 10μm. Please call your Customer Service Representative for more information.
Specifications
Analytical Column | |
5 μm | |
170 m²/g | |
2.5% | |
Yes |
4 mm | |
120 Å | |
L14 | |
Ion Exchange | |
Ion Exchange |