Learn More
Thermo Scientific™ Nalgene™ Deluxe Laboratory Notebook with Regular paper pages; PE cover

184 high quality acid free paper pages with 1/4 in. grid
Marque: Thermo Scientific™ 6501-1000
304.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Designed for process record keeping. Ideal for securing patent protection in research laboratories.
- Features water-resistant polyethylene cover and 184 high-quality, acid-free, paper pages with 0.25 grid lines
- Permanently bound and paginated for data security and traceability
- Letter-sized 8.5 × 11 in. (22 × 28cm) pages are permanently bound and sewn
- Pages include place for preparer and witness signatures to aid in securing patent protection
- Overall dimensions: 8.875L × 11.25W × 0.625 in.H (22.5 × 28.6 × 1.6cm)

Spécification
Acid-free Paper | |
8.5 in. | |
Burgundy | |
28 cm | |
0.25 in. (6 mm) |
Grid | |
11 in. | |
Polyethylene | |
22 cm | |
184 |
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.