missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ RadEye™ Chargers
Reduce the risk of running out of battery power during critical missions with Thermo Scientific™ RadEye™ Chargers.
655.00 €
Specifications
Product Type | Charger |
---|---|
Charging Time | 5 hours |
Optional Accessories | RadEye Bluetooth Low Energy adapter (425067095) also enables charging, but not IR/USB communications |
Temperature | -25°C to 60°C (storage) |
Charging Temperature | 0°C to 35°C |
Description
Make sure your portable radiation detector is always ready for use with Thermo Scientific™ RadEye™ Chargers. RadEye Chargers reduce the risk of running out of battery power when you need it most for uninterrupted radiation detection and measurement. RadEye Charger models can be used in a vehicle or on a desktop, and are compatible with most RadEye radiation detectors.
- Rugged, easy-to-use design holds up to field use requirements
- Reduces maintenance budget
- Different versions to match your charging requirements
- Compatible with off-the-shelf cables and adaptors
- Works with most RadEye models
- Eliminates risk of depleted batteries during critical missions
- Uses Commercial NiMH AAA size batteries- no transport issues or high replacement costs
- Compatible with 4th generation RadEye Bluetooth battery back
- Standard USB allows charging from AC adapter or directly from PC
- Charge batteries while simultaneously managing data via USB to PC/Tablet
- Charge up to 8 RadEye units from one AC outlet in less than 5 hours
- Status indicators for each individual RadEye being charged
- Ideal for large installations near large radio charger bays where individual cables and plugs is difficult to manage
- Cradle and rubber strap designed to hold RadEye and withstand shocks to 30g
- Standard USB allows charging from 12V lighter adapter or directly from PC
- Supports horizontal, vertical, or gooseneck mounting (gooseneck hardware not included)
- Ideal to convert RadEye into a light mobile detection system with data connections to mobile device or vehicle mounted PC/Tablet
Specifications
Charger | |
RadEye Bluetooth Low Energy adapter (425067095) also enables charging, but not IR/USB communications | |
0°C to 35°C |
5 hours | |
-25°C to 60°C (storage) |