missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Heracell™ Support Frame with Casters
For Use With: Heracell 150i CO2 Incubator
Brand: Thermo Scientific™ 50057161
924.56 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
For Use With: Heracell 150i CO2 Incubator
- Provide protection against floor contamination
- Choice of three heights: 185mm (7.3 in.), 200mm (7.9 in.), or 780mm (30.7 in.)
- Support frames can also be caster-mounted for easy maneuverability
Specifications
Heracell 150i CO2 incubator | |
Support Frame | |
7.3 in. |
LED | |
Caster | |
18.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction