missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSG Series Solid Door Laboratory Refrigerators
GREENER_CHOICE

Designed from the ground up to protect your work. Thermo Scientific TSG Series Solid Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance, sustainable design and manufacturing, and an outstanding warranty.

Brand:  Thermo Scientific™ TSG1205SV

4110.14 EUR valid until 2024-12-31
Use promo code "21993" to get your promotional price.


 View more versions of this product

Product Code. 17866288

  • 5416.95 € / 1 unit

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Thermo Scientific TSG Series Solid Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance and an outstanding warranty, meeting the needs of a wide variety of professional users who need consistent, reliable performance without sacrificing usability or sustainability. All TSG Series Laboratory Refrigerators utilize SNAP and F-Gas compliant hydrocarbon refrigerants and are configured to provide excellent temperature performance while minimizing power consumption, all delivered from our zero waste to landfill facility in Asheville, North Carolina.

  • Purpose-built from the ground up for clinical and research laboratory customers
  • Quiet operation, less than 53dB
  • ENERGY STAR certified
  • Heat-free defrost
  • Insulated solid doors
  • Four 2 in. casters, front casters are lockable
  • Self-closing door with 90° stop
  • Bright LED interior lighting
  • Hi/Lo Temperature, door ajar, and power failure alarms
  • 12 hour controller battery backup
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Remote alarm contacts
  • Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
TRUSTED_SUSTAINABILITY
Specifications

Specifications

TSG Series General Purpose Refrigerator
400 L
+5°C
Solid
4 Adjustable
45 kg
Painted
CE
1 Rear Access Port
SmartVue Pro, Remote Alarm Contacts
31.1 x 24.0 x 73.0 in. (790 x 619 x 1854 mm)
CEE 7/7
340 lb.
12 cu. ft.
3°C to 7°C
R290
1
100 lb.
Painted Steel
White (Painted)
Capacitive Touch
4 Years Parts and Labor + 1 Year Compressor
Key Lock
21.8 x 20.0 x 52.4 in. (554 x 508 x 1331 mm)
230V/50Hz
154 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.