missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ThermoChill I Recirculating Chillers
Tienda Thermo Scientific Productos
missing translation for 'orderingAttributeHoverText'
Cooling Capacity:
Up to 600 watts
Communications:
None
RS 232
Pump Type:
MDC1 (Mag Drive Centrifugal Pump)
PD1 (Positive Displacement Pump)
Electrical Requirements:
230 V/50 Hz
missing translation for 'unitSize'
Each
Descripción
Experience reliable liquid temperature control, with cooling capacity up to 700W/2391 BTU using Thermo Scientific™ ThermoChill I Recirculating Chillers. The ThermoChill series of chillers is a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features such as minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability.
- Accessible fill port for easy filling
- Pressure gauge located on control panel for easy viewing
- Intuitive digital controller
- Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
- Removable full-low strainer ensures clean recirculating fluid
- Locking caster for easy unit maneuvering
- Dimensions: 23.8 × 14.0 × 23.0 in. (60.5 × 35.6 × 58.4cm)
- RS232 or RS485 digital communications optional
Especificaciones
Especificaciones
| Certifications/Compliance | CE marked/UL listed |
| Communications | RS 232 |
| Cooling Capacity | Up to 600 watts |
| Flow Rate | 7.6 L/min. |
| Pump Type | MDC1 (Mag Drive Centrifugal Pump) |
| Temperature Range | -10°C to +30°C |
| Model | ThermoChill I LR |
| Refrigerant | R134A |
| Temperature (Setpoint) | -10°C to +30°C |
| Temperature Stability | ±0.1°C |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido