missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ThermoChill III Recirculating Chillers

Product Code. 15381657 Shop All Thermo Scientific Products
Click to view available options
Cooling Capacity:
Up to 1900 watts
Flow Rate:
4.5 L/min.
7.6 L/min.
9.4 L/min.
Communications:
None
RS232
Pump Type:
MDC1 (Mag Drive Centrifugal Pump)
PD1 (Positive Displacement Pump)
PD2 (Positive Displacement Pump)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15381657

Brand: Thermo Scientific™ 198222010000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Reliable liquid temperature control, with cooling capacity up to 2000w/6830 BTU.

Reliable liquid temperature control, with cooling capacity up to 2000w/6830 BTU. Thermo Scientific™ ThermoChill Recirculating Chillers are a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability. With simplicity in design and operation, the ThermoChill platform will provide years of reliable liquid temperature control to meet all of your conventional application requirements.

  • Accessible fill port for easy filling
  • Pressure gauge located on control panel for easy viewing
  • Intuitive digital controller
  • Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
  • Removable full-low strainer ensures clean recirculating fluid
  • Locking caster for easy unit maneuvering
  • RS232 or RS485 digital communications optional
TRUSTED_SUSTAINABILITY

Specifications

Description (100 Cell Divider)
Certifications/Compliance CE marked/UL listed
Communications None
Cooling Capacity Up to 1900 watts
Flow Rate 9.4 L/min.
Pump Type PD2 (Positive Displacement Pump)
Temperature Range -10°C to +30°C
Model ThermoChill III LR
Refrigerant R134A
Temperature (Setpoint) -10°C to +30°C
Temperature Stability ±0.1°C
Electrical Requirements 230 V/50 Hz
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.