missing translation for 'onlineSavingsMsg'
Learn More

Oakton™ Digi-Sense™ FEP-Insulated Probe

Product Code. p-8005081 Shop All Cole-Parmer Products
Click to view available options
Temperature Range (Metric):
-200°C to +204°C
-257°C to +399°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11771349

Brand: Oakton™ 0846683

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Used these probes for long-term immersion in semi-caustic environments. Cole-Parmer™ Digi-Sense™ FEP-Insulated Probe Due feature flexibility along with the sealed tip and can be used in harsh environments or submerged in liquid. Great for general purpose everyday use.

All insulated-wire probes include straight insulated cable with no handle and feature ANSI color-coded mini connectors: type J - black, type K - yellow and type T - blue. Made from 24AWG cable for a fast response time along with the ability applied in hard to reach locations
  • Insulated with FEP-Sealed Junction
  • Each Probe is hermetically sealed and tested to 25psi
  • Can be used for applications requiring an isolated junction.
  • Response Time: 0.75 seconds or greater
  • Custom designs or changes to this product are available upon request
  • Insulated wire probe single wire FEP with FEP over jacket
  • Each probe is hermetically sealed and tested to 25psi
  • Easily cleanable for multiple uses in different applications
  • Type “T” is recommended for low temperature use
  • Do not subject type J exposed-junction probes to moisture as they will rust

Specifications

Product Type Thermocouple Probe
Max. Temperature (Metric) 204°C
Min. Temperature (Metric) -200°C
Temperature Range (Metric) -200°C to +204°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.