missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ThermoFlex™ Recirculating Chillers

Optimized for the most demanding applications, high-performance ThermoFlex Recirculating Chillers are reliable, easy-to-use and easy-to-maintain.

Brand:  Thermo Scientific™ 1114C10560210001

 View more versions of this product

Product Code. 16211001

  • 8823.90 € / Each
Estimated Shipment: 27-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Optimized for the most demanding applications, Thermo Scientific™ ThermoFlex Recirculating Chillers are reliable, easy-to-use and easy-to-maintain. The ThermoFlex platform was developed with customer input from concept to design. This high-performance chiller platform, with cooling capacity up to 24,000 watts (81,948 btu/hr), is configurable to meet application demands.

ThermoFlex Chillers are now available in low noise select models. Quiet performance (<58 dBA) promotes a safe and reduced stress environment in your lab. These low noise models are designed to remain quiet over the entire operating range of the chiller while maintaining temperature control accuracy.

*Now available in low-noise: less than 58 dBA

Ease of Use

  • An intuitive user interface for ease of operation
  • Air and water filters that can be changed while unit is in operation
  • Innovative packaging for rapid installation
  • Quick start guide enables trouble-free system start-up

Superior Performance

  • Improved cooling capacity
  • Increased reliability
  • Ease of maintenance

Configurable Design

  • Wide range of available cooling capacities
  • Variety of available options
  • Installation flexibility

Recommended for:

  • Aerospace
  • Analytical
  • Biotech
  • Chemical
  • Industrial
  • Medical
  • Pharmaceutical
  • Research
  • University
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Fluid Filtration (included), DI Support (Available), Auto Refill (Available), Flow Control with Readout (Available)
Analog & Digital (available)
Up to 1400 watts (60 Hz) 1170 watts (50 Hz)
<58 dBA
±0.1°C
CE, CSA Semi S2
Air or Water-cooled
5°C to 90°C
Up to 3.3 gpm @ 60 psig (12.5 L/min. @ 4.1 bar) (50Hz)
Up to 4.0 gpm @ 60 psig (15.1 L/min. @ 4
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers