missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ F1.5 ThermoMixer
The perfect choice for mixing and heating established routine applications, with a fixed block for 1.5mL tubes and plates.
Brand: Eppendorf™ 5384000039
2482.29 EUR valid until 2024-12-06
Use promo code "21633" to get your promotional price.
This item is not returnable.
View return policy
Description
- Reliable prevention of condensate formation in small vessels can be achieved with the heated lid
- Up to 1,500 rpm for efficient sample mixing
- Outstanding mix control technology results in excellent mixing performance
- Anti-spill technology prevents lid wetting and cross-contamination
- Predefined temperature keys (37°, 42°, 56°, and 95°C) for simple and intuitive operation
- Very fast heat up speed of up to 18°C/min, reducing your waiting time
- Ergonomic design and operation
- Applications include growth of baceria and yeasts, enzymatic reactions, transformation of bacteria strains and plasmids, denaturation of DNA, RNA and proteins, lysis reactions at 100°C, labeling of nucleic acids and proteins, and more
Specifications
±0.5°C at 20° to 45°C | |
Thermoblock For 24 Reaction Vessels 1.5 Ml | |
220 to 240 V, 50 to 60 Hz, 200 W | |
170 mm | |
304 mm | |
50 to 60 Hz | |
200 W | |
1500 rpm |
4 to 100°C | |
220 to 240 V | |
ThermoMixer | |
206 mm | |
Transformation of Bacteria Strains and Plasmids | |
4°C to 100°C | |
1.5 mL |