missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Counting Chambers, Thoma pattern, BLAUBRAND™, double ruling

BLAUBRAND™ quality. Outstanding measurement precision. 100% certified quality.

61.50 € - 85.45 €

Specifications

Product Type Counting Device
Quantity 1Each
Depth (Metric) 0.1mm
For Use With (Application) Counting thrombocytes and erythrocytes
View More Specs

Products 2
Product Code Brand Includes Price Quantity & Availability  
Product Code Brand Includes Price Quantity & Availability  
10648431
View Documents
Brand™
718020
With spring clips
85.45 €
Each
In Stock
to see stock.
Add to basket
 
10054030
View Documents
Brand™
718005
Without spring clips
61.50 €
Each
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Manufactured according to DIN 12 847, including 2 haemacytometer cover glasses.
  • Rulings correspond to the central large square of the Neubauer chamber.
  • The mini squares have an area of 0.0025 mm2 each.
  • Since the outer large squares are not completed, the Thoma chamber is only used for counting thrombocytes and erythrocytes.
Specifications

Specifications

Counting Device
1Each
0.1mm
Counting thrombocytes and erythrocytes
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brand™ Counting Chambers, Thoma pattern, BLAUBRAND™, double ruling

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.