missing translation for 'onlineSavingsMsg'
Learn More

Sonics Materials™ Threaded End Probe

Product Code. p-8010149
Click to view available options
Diameter (Metric):
13 mm
19 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10305462

Brand: Sonics Materials™ 6300220

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Amplitude 114 μm
Product Type CV188 Converter
Diameter (Metric) 13 mm
Length (Metric) 139 mm
Intensity High
Packaging Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.