Learn More
Lenz Laborglasintrumente Three-Neck Round-Bottom Flasks
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
Brand: Lenz Laborglasintrumente 03315482
Description
- Three-neck round-bottom flasks
- Side necks angled Distillation flasks
- Acc. to DIN 12394
- Two angled side necks (20°)
- Conical ground joints
- Inscription label
- Material: DURAN™
Specifications
223 mm | |
Borosilicate Glass (3.3) | |
Center Neck NS 45/40 |
5 L | |
Side Neck NS 29/32 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.