missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Three-Neck Round-Bottom Flasks

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

Brand:  Lenz Laborglasintrumente 03315470

 View more versions of this product

Product Code. 10280921

  • 124.00 € / Each
Estimated Shipment: 12-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Three-neck round-bottom flasks
  • Side necks angled Distillation flasks
  • Acc. to DIN 12394
  • Two angled side necks (20°)
  • Conical ground joints
  • Inscription label
  • Material: DURAN™
Specifications

Specifications

131 mm
Borosilicate Glass (3.3)
Center Neck NS 45/40
1 L
Side Neck NS 29/32
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Lenz Laborglasintrumente Three-Neck Round-Bottom Flasks > 1000 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.