missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Three-Neck Round-Bottom Flasks

Product Code. 10590112
Click to view available options
Capacity (Metric):
100 mL
500 mL
1 L
2 L
3 L
4 L
5 L
6 L
10 L
20 L
Standard Taper Joint:
Center Neck NS 24/29
Center Neck NS 29/32
Center Neck NS 45/40
Side Arm Joint:
Side Neck NS 14/23
Side Neck NS 19/26
Side Neck NS 29/32
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10590112

Brand: Lenz Laborglasintrumente 03314273

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Three-neck round-bottom flasks
  • Side necks angled Distillation flasks
  • Acc. to DIN 12394
  • Two angled side necks (20°)
  • Conical ground joints
  • Inscription label
  • Material: DURAN™

Specifications

Diameter (Metric) Outer Tubing 166 mm
Capacity (Metric) 2 L
Material Borosilicate Glass (3.3)
Side Arm Joint Side Neck NS 19/26
Standard Taper Joint Center Neck NS 29/32
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.