missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Three-Neck Round-Bottom Flasks Side Necks Parallel NS 24/29

Product Code. 10480893
Click to view available options
Diameter (Metric) Outer:
64 mm
85 mm
105 mm
131 mm
166 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10480893

Brand: Lenz Laborglasintrumente 03303270

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Reaction flasks acc. to DIN 12392
  • With two parallel side necks
  • With conical ground joints
  • With inscription label
  • Material: DURAN™

Specifications

Capacity (Metric) 1 L
No. per Pack 1 Ea.
Standard Taper Joint Center Neck NS 24/29, Side Necks NS 19/26
Diameter (Metric) Outer 131 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.