missing translation for 'onlineSavingsMsg'
Learn More
Learn More
EduLab™ Three Shelf Laboratory Trolley
Used for multiple applications in research, medical, industrial and educational laboratories worldwide.
Brand: EduLab™ 612-061
Description
- Lightweight with a safe working load of 250kg
- Features precision bearing castors, including two brakes and can be easily manoeuvred with one hand
- Polypropylene shelves and aluminium uprights resistant to harshest working conditions
- Dimensions: 850 x 480 x 1020mm high
- 100mm castors - 2 brakes
- Shelf area: 680 x 450mm
- Packing: 800 x 510 x 290mm high
- Mass: 13.7kg
- Load rating: 250kg
- Supplied with rubber mallet and assembly instructions
Specifications
Laboratory Cart | |
850 x 480 x 1020 mm | |
3 | |
Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
EduLab™ Three Shelf Laboratory Trolley > Load Bearing Capacity: 250kg
Spot an opportunity for improvement?Share a Content Correction