Learn More
Thermo Scientific™ Three60™ Sampling System
Allows you to take multiple representative samples of your process liquids conveniently and in a closed system.
Brand: Thermo Scientific™ 4MP0034
Description
The Thermo Scientific™ Three60™ Sampling System allows you to take a representative sample of your product with minimal effort. The fluid paths of the four pre-irradiated BioProcess Containers (BPCs) and assemblies feature quick-turn valves and pinch-and-cut disconnections for fluid transfer and removal. The Three60 Sampling System is composed of Thermo Scientific™ ASI™ 77 film, a 5-layer, 7mL, polyethylene film and includes 2 ports (1 luer lock insert + cap, 1 injection site).
- Compatible with a 3.8 cm (1.5-inch) sanitary connector
- Requires no expensive hardware
- Each Three60 package contains a valve and four assemblies with pinch-and-cut disconnections
- Helps to eliminate post-use cleaning steps required with reusable containers, and to reduce cross-contamination risks
Specifications
50 mL | |
12.0 x 10.0 cm (4.72 x 3.94 in.) | |
Placed into a thermoform tray and sealed | |
Ethyl Vinyl Acetate | |
Room Temperature | |
Three60™ | |
Sterile |
Store at room temperature. | |
ASI™ 77 | |
2 Ports (1 Luer Lock Insert + Cap, 1 Injection Site) | |
8/Cs. | |
Irradiated | |
Sampling System |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.