missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Tip for PowderThief Sampler 19mm Diameter
Extensively used throughout the pharmaceutical, chemical and food industries around the world. Sampling Systems™ Tip for PowderThief Sampler 19mm Diameter allow a single sampler to be used to accurately sample a range of different volumes.
52.80 €
Specifications
Product Type | Tip |
---|---|
Material | Stainless Steel (316L) |
For Use With (Application) | Powder sampling |
Diameter (Metric) | 19 mm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15162808
|
Sampling Systems™
1030BT-5 |
5 mL |
52.80 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
15849191
|
Sampling Systems™
1030BT-10 |
10 mL |
52.80 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
15859191
|
Sampling Systems™
1030BT-2 |
2 mL |
52.80 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
15869191
|
Sampling Systems™
1030BT-3 |
3 mL |
52.80 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
15879191
|
Sampling Systems™
1030BT-8 |
8 mL |
52.80 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
Description
- Made from high quality 316L stainless steel
- Wide range of sample sizes
- Wide range of sampler lengths
- Easy to use
- A range of tips that let a single sampler be used to accurately sample a range of different volumes
Specifications
Tip | |
Stainless Steel (316L) | |
Powder sampling | |
19 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title