missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Tip for PowderThief Sampler 32mm Diameter
Extensively used throughout the pharmaceutical, chemical and food industries around the world. Sampling Systems™ Tip for PowderThief Sampler 32mm Diameter allow a single sampler to be used to accurately sample a range of different volumes.
73.40 € - 129.00 €
Specifications
Product Type | Tip |
---|---|
Material | Stainless Steel (316L) |
For Use With (Application) | Powder sampling |
Diameter (Metric) | 32 mm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
15156852
|
Sampling Systems™
1030DT-20 |
20 mL |
73.40 €
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
15186852
|
Sampling Systems™
1030DT-25 |
25 mL |
73.40 €
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
15186862
|
Sampling Systems™
1030DT-50 |
50 mL |
73.40 €
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
15879201
|
Sampling Systems™
1030DT-100 |
100 mL |
129.00 €
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
Description
- Made from high quality 316L stainless steel
- Wide range of sample sizes
- Wide range of sampler lengths
- Easy to use
- A range of tips that let a single sampler be used to accurately sample a range of different volumes
Specifications
Tip | |
Stainless Steel (316L) | |
Powder sampling | |
32 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ Tip for PowderThief Sampler 32mm Diameter