missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ TipTop™ Dispenser Caps for Blood Collection Tubes
Dispenses drops of filtered blood for clinical lab uses.
321.00 € - 330.00 €
Specifications
Includes | Blood Dispenser Caps |
---|---|
Autoclavable | Not Autoclavable |
Material | Polyethylene |
Color | Clear |
No. per Pack | 1000/Pk. |
Description
- Dispenser cap with integral filter for 13 or 16 mm blood collection tubes
- Fits standard glass or plastic blood tubes
- Polyethylene USP Class VI Resin
- Made in USA
Specifications
Blood Dispenser Caps | |
Polyethylene | |
1000/Pk. | |
ATP, RNase/Dnase, Endotoxin-free |
Not Autoclavable | |
Clear | |
5000/Cs. | |
Non-sterile |