missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ TissueLoc™ Tissue Cassettes, White
Ensure specimen safety during processing and easy removal of cover while embedding with the hinge design of Epredia™ TissueLoc™ Tissue Cassettes.
156.05 € - 253.98 €
Specifications
Pore Style | Slotted Pore |
---|---|
Closure Type | Hinged |
Product Type | Tissue Cassette |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12068838
|
Epredia™
58958 |
Pink | |||||||
12687796
|
Epredia™
58954 |
White | |||||||
12697796
|
Epredia™
58955 |
Blue | |||||||
12086779
|
Epredia™
58956 |
Yellow | |||||||
12617806
|
Epredia™
58957 |
Green | |||||||
12647806
|
Epredia™
58959 |
Tan | |||||||
12657806
|
Epredia™
58961 |
Gray | |||||||
12667806
|
Epredia™
58962 |
Aqua | |||||||
12677806
|
Epredia™
58964 |
Lilac | |||||||
12637806
|
Epredia™
58960 |
Peach | |||||||
Description
- Three-sided writing surface ensures positive identification from grossing to filing
- Solvent- and decalcifier-resistant and compatible with microwave techniques
- Eleven colors allow for easy specimen coding
Specifications
Slotted Pore | |
Hinged | |
Tissue Cassette |