Learn More
Titanium gauze, 100 mesh woven from 0.05mm (0.002in) dia wire, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Quantity | 150 x 150 mm |
Mesh Size | 100 Mesh |
Odor | Odorless |
Form | Wire Cloth |
Chemical Name or Material | Titanum gauze |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
M26I021 | Certificate of Analysis | 12/04/2022 | 046406.FL,046406.GT |
Y01H023 | Certificate of Analysis | 12/04/2022 | 046406.FL,046406.GT |
Q02B076 | Certificate of Analysis | 12/11/2021 | 046406.FL,046406.GT |
U28F018 | Certificate of Analysis | 12/11/2021 | 046406.FL,046406.GT |
M13B014 | Certificate of Analysis | 12/11/2021 | 046406.FL,046406.GT |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.