missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Titanium oxide, 99.9% (metals basis), Thermo Scientific Chemicals
missing translation for 'orderingAttributeHoverText'
Quantity:
25 g
100 g
Descripción
Nanocrystalline titanium oxide electrodes is useful for photo voltaic applications. It plays an important role as photocatalyst under visible light radiation. Treated titanium oxide nanotubes play a significant part in the development of nano-scale hydroxy apatite. It is too utilized as catalysts.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Especificaciones
Especificaciones
Melting Point | 1800°C |
Physical Form | Pieces |
Quantity | 100 g |
Solubility Information | Soluble in hot concentrated sulfuric acid,hydrofluoric acid and alkali. |
Percent Purity | 99.9% |
Packaging | Plastic bottle |
Specific Gravity | 4.2 |
Density | 4.2 |
Chemical Name or Material | Titanium oxide |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'