Learn More
Hanna Instruments™ Titanium Body pH/ORP Electrode with DIN Connector
Designed for Water Treatment Analysis using Hanna HI991002 / HI991003 portable pH/ORP/Temperature meters. Hanna Instruments™ Titanium Body pH/ORP Electrode with DIN Connector is ideal for measuring the pH in municipal and industrial wastewater, swimming pools, and various field applications.
Brand: Hanna Instruments™ HI1297D
Description
The HI1297D is a titanium body, gel filled, single reference junction pH electrode with a DIN connector. The HI1297D has a built-in temperature sensor and amplifier within a single probe design.
- General Purpose (GP) Glass: Resistance of 100 megaohms at 25°C and suitable for samples at 0 to 80°C
- Spherical Bulb: Appropriate for general purpose use
- Titanium Body: Increases immunity to electrostatic and magnetic fields, and has strong corrosion resistance
- Matching Pin: Eliminates ground loops and common mode perturbations for safe, precise pH measurement
- Extendable Cloth Junction: This junction is it is renewable to provide an uncontaminated, fresh surface
Specifications
DIN | |
pH/ORP Electrode | |
1m 7-pole cable, temperature sensor, amplifier, matching pin | |
Titanium body, GP glass | |
0°C to 80°C |
14 mm, 3 mm conic tip | |
For Water Treatment Applications: municipal water, swimming pools, wastewater, water treatment | |
105 mm body, 145.5 mm overall | |
0 to 13 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.