missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Titrator TitroLine™ 7500 KF Trace Module 3

The TitroLine™ 7500 KF trace is a compact, easy to use coulometric titrator for water determination according to Karl Fischer (KF) with a typical operating range of 1 ppm - 5% water.

Brand:  SI Analytics™ 285220880

Product Code. 15372477

  • 6545.00 € / Each
Estimated Shipment: 13-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Automatic titrator for the coulometric KF-Titration
  • High visibility, full color display that can be easily viewed from a distance and at extreme angles
  • Includes up to three USB, one LAN and two RS232 ports for expansion and connection of devices
  • Export the results as PDF or CSV, also to networks
  • Specific features for the TitroLine 7500 KF trace
  • Coulometric KF titration with automatic drift determination and correction
  • With standard methods for various applications such as water in %, water in ppm, water with KF oven, etc.
  • Statistical functions average value and relative standard deviation
  • Configurable output: Short, standard with curve, GLP
  • Output of results in ppm, %, mg, μg, mg/L. Unit individually adjustable
  • Also suitable for the determination of bromine number
  • Formula editor for individual calculations
  • User management/password
TRUSTED_SUSTAINABILITY
Specifications

Specifications

EMC compatibility according to the Council Directive: 2004/108/EG; applied harmonized standards: EN 61326-1:2006; Low-voltage directive according to the Council Directive 2006/95/EG Testing basis EN 61 010, Part 1
Basic unit, generator electrode TZ 1752 with junction + connection cable, magnetic stirrer TM 235 (up to 500 mL, 500 to 2000 rpm), stand rod, titration vessel TZ 1751, micro double platinum electrode KF 1150, power supply
Measuring input indicator electrode: Connector for double platinum electrode with 2 x 4 mm sockets
Max. 80% for temperatures up to 31°C, linear decrease down to 50% relative humidity at a temperature of 40°C
100 to 240 V; power input: 30 VA
3 x USB (2 x USB-A and 1 x USB-B), 2 x RS-232-C and 1 x LAN
Polypropylene Housing, Polyester Coated Front Keyboard
100 to 240 V; 50/60 Hz, power input: 30 VA
10°C to 40°C
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers