missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Titronic™ 300 Piston Burette
Precise dosing instrument for dispensable liquids, solvents, and titrating agents. SI Analytics™ TITRONIC™ 300 Piston Burette is the perfect motor-driven burette for manual titration.
Brand: SI Analytics™ 285225820
2008.63 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manual titration:
- Titration with hand controller (mouse)
- Titration rate can be adjusted in five different steps to optimize speed and accuracy
- Automatic calculation of results in different units and exportation to a printer or USB memory device
- Automatic weight recording when balance is connected
- Dosing:
- Adjustable dosing and filling rate for each method
- Adjustable filling between each dose step
- The intelligent filling function checks if a dosing step is feasible without filling in advance. This reduces faulty operations during a serial dosing process
- Stirrer connection: TM 50, power supply directly through piston burette
- Interfaces: 1 x USB-A and 1 x USB-B, 2 x RS-232C
Specifications
Titronic™ 300 Basic | |
For applications in the lab, wherever high precision and flexibility are required | |
T 300/20 M2 | |
10°C to 40°C | |
20.5 cm |
Graphics-capable TFT | |
Magnetic Stirrer | |
Display resolution: 0.005-0.025mL; Burette resolution: 8000 | |
13.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction