missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ TITRONIC™ 500

Product Code. 11368290 Shop All SI Analytics Products
Click to view available options
Volume (Metric) Sample:
20 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11368290

Brand: SI Analytics™ 285220220

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Obtain accurate dosing of small and large volumes when preparing solutions. SI Analytics™ TITRONIC™ 500 is the perfect piston burette for manual tritrations.

  • Intelligent exchangeable units with 5, 10, 20 and 50 mL volume
  • Connection of printer and analytical balances
  • Complete remote control via RS232 or USB-B interface
  • Thanks to the two RS232 ports it is possible to connect up to 16 devices on one RS232 or USB port at ones
TRUSTED_SUSTAINABILITY

Specifications

Type Titronic 500 Basic Unit
Includes Magnetic stirrer TM 235, 20 ml exchangeable unit WA 20, Stand rod TZ 1510, Electrode clamp Z 305, Manual controller TZ 3880, Power supply 100–240 V
Material Polypropylene
Model T 500-M2/20
Temperature Range (Metric) Ambient 10°C to 40°C
Volume (Metric) Sample 20 mL
Width (Metric) 15.3 cm
Depth (Metric) 29.6 cm
Voltage 100/240 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.