missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tuttnauer Tiva8 Glass Washer Disinfector
The Tiva8 Glass Washer Disinfector provides a flexible turnkey solution for washing, disinfecting and drying diverse laboratory equipment for a complete decontamination life cycle. The washer can be loaded up to 4 washing levels with a large variety of washing trolleys and accessories.
Brand: Tuttnauer TIVA8-1ML-CONFIG-01
This item is not returnable.
View return policy
Description
Small, reliable and customizable. The Tiva 8 washer disinfector provides a flexible turnkey solution for washing, disinfecting and drying diverse laboratory equipment for a complete decontamination life cycle. The TIVA 8 washer can be loaded up to 4 washing levels with a large variety of washing trolleys and accessories.
- Diverse load types
- Available trolleys for DIN baskets, containers, mini-invasive equipment, anesthesia kits, bottles and shoes
- Washing chamber made of high quality AISI 316L
- 165 Liter chamber, perfect for private clinics
- Manual glass door
- Hinged, manual door
- Advanced Touch Control Touch panel with color graphic display with a total of 40 programs: preset and programmable procedures
Advanced features
- Air drying prefilter and HEPA H14 filter.
- 3 heating elements.
- Built-in steam condenser.
- Integrated water softener (optional).
- Dosing pumps with flowmeter
- For acid and alkaline detergents
- 2 additional pumps optional
Specifications
Glass Door, Lab Configuration, Racks and Nozzles | |
Stainless Steel | |
43.6 gal. |
LCD | |
Laboratory Glassware Washer | |
165 L |