missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tuttnauer Tiva8 Glass Washer Disinfector
Shop All Tuttnauer Products
Click to view available options
Description:
Glass Door
Glass Door, Lab Configuration, Racks and Nozzles
Stainless Steel Door
Stainless Steel Door, No Drying
Wide with Glass Door and Side Cabinet
Wide with Glass Door and Side Cabinet, No Drying
Unit Size:
1 unit
Description
Small, reliable and customizable. The Tiva 8 washer disinfector provides a flexible turnkey solution for washing, disinfecting and drying diverse laboratory equipment for a complete decontamination life cycle. The TIVA 8 washer can be loaded up to 4 washing levels with a large variety of washing trolleys and accessories.
- Diverse load types
- Available trolleys for DIN baskets, containers, mini-invasive equipment, anesthesia kits, bottles and shoes
- Washing chamber made of high quality AISI 316L
- 165 Liter chamber, perfect for private clinics
- Manual glass door
- Hinged, manual door
- Advanced Touch Control Touch panel with color graphic display with a total of 40 programs: preset and programmable procedures
Advanced features
- Air drying prefilter and HEPA H14 filter.
- 3 heating elements.
- Built-in steam condenser.
- Integrated water softener (optional).
- Dosing pumps with flowmeter
- For acid and alkaline detergents
- 2 additional pumps optional
Specifications
Specifications
| Description | Wide with Glass Door and Side Cabinet, No Drying |
| Display | LCD |
| Material | Stainless Steel |
| Product Type | Laboratory Glassware Washer |
| Volume (English) | 43.6 gal. |
| Volume (Metric) | 165 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction