missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals TLC Grade 12 Micron APS Silica Gel
20.60 € - 478.00 €
Specifications
Particle Size | 12 μm |
---|---|
Pore Size | 60 Å |
Grade | TLC |
Surface Area (Metric) | 500 to 600 m2/g |
Type | Silica Gel |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11315587
|
Thermo Scientific Chemicals
042765.30 |
250 g |
61.51 €
250g |
In Stock
Log in to see stock. |
|||||
11395577
|
Thermo Scientific Chemicals
042765.A1 |
1 kg |
170.85 €
1kg |
In Stock
Log in to see stock. |
|||||
11305587
|
Thermo Scientific Chemicals
042765.18 |
50 g |
20.60 €
50g |
In Stock
Log in to see stock. |
|||||
11385577
|
Thermo Scientific Chemicals
042765.A7 |
5 kg | N/A | ||||||
Description
TLC plate preparation
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
12 μm | |
TLC | |
Silica Gel |
60 Å | |
500 to 600 m2/g | |
Silica |
RUO – Research Use Only
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title