missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TN-1865 Neo Angle Rotor
Optimized for CsCl Plasmid DNA separations, the Thermo Scientific TN-1865 Neo Angle Rotor provides a very steep angle, with an 18-place 5mL tube capacity.
Brand: Thermo Scientific™ 75003035
This item is not returnable.
View return policy
Description
Optimized for CsCl Plasmid DNA separations, the Thermo Scientific™ TN-1865 Neo Angle Rotor provides a very steep angle, with an 18-place 5mL tube capacity.
- Supports performance up to 65,000rpm for 5mL ultracentrifuge tubes
- Compatible with Thermo Scientific™ Sorvall™ WX+ Ultracentrifuge Series
Specifications
TN-1865 Neo Angle Rotor | |
Neo Angle Rotor | |
430,874 x g | |
15 | |
13 mm | |
10° |
Titanium | |
18 x 5 mL | |
65,000 rpm | |
53 mm | |
Thermo Scientific Sorvall WX+ UltraCentrifuge Series |