missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TOC Certified Containers

Trust our low-level certified vials for Total Organic Carbon testing and sampling. TOC-certified products are manufactured, packaged and tested to exacting standards.

Brand:  Thermo Scientific™ 40C-TOC/DB

554.58 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 15183488

  • 672.00 € / Pack of 144
Estimated Shipment: 28-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Trust our low-level certified vials for Total Organic Carbon testing and sampling. Manufactured, tested and packaged by exacting standards,Thermo Scientific™ TOC Certified Containers are certified to contribute <10ppb or < 20ppb TOC as background.

Containers:

  • Available in several sizes and styles of containers, including the popular 40mL autosampler vials cleaned, certified and ready to use
  • Include Certificate of Analysis

Includes:

  • Sampling and storage containers
  • Autosampler compatible vials
  • Culture tubes
  • Low TOC water

Recommended for:

  • TOC testing
  • USP method 643 testing
  • Off-line grab sampling of high purity water
  • Storage of validation standards.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear glass vial with closure, dust covers, Certified <20ppb TOC
1.125 in.
28.58 mm
40 mL
Certified <20ppb TOC
Clear Glass Vial with Closure
40 mL
95.25 mm
Tested and certified to contribute < 20 ppb; includes Certificate of Analysis (COA)
24-414
PTFE/Silicone
Clear
Glass
3.75 in.
144
1.35 oz.
Screw Cap
144 Cs.
TOC Container
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberTOC5016070 Certificate TypeCertificate of Analysis Date11/04/2025 Catalog Number40C-TOC/DB
Lot NumberTOC5080010 Certificate TypeCertificate of Analysis Date31/03/2025 Catalog Number40C-TOC/DB
Lot NumberTOC5058220 Certificate TypeCertificate of Analysis Date27/03/2025 Catalog Number40C-TOC/DB
Lot NumberTOC5016040 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog Number40C-TOC/DB
Lot NumberTOC5016050 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog Number40C-TOC/DB
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ TOC Certified Containers > 40mL Clear glass vial with closure, dust covers, Certified <20ppb TOC, Case of 144

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.