missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Aquarius™ Toilet Tissue Dispenser - Jumbo Centrefeed Roll
Choose the Aquarius™ twin centrefeed toilet roll dispenser for maximum hygiene and efficiency. The most hygienic toilet paper dispenser versus the competition - fully enclosed to protect rolls against cross-contamination - this robust lockable toilet roll dispenser is ideal for busy washrooms.
65.05 €
Specifications
Product Type | Twin Centrefeed Toilet Roll Dispenser |
---|---|
Holds | 2 Rolls |
Material | Plastic |
Mounting | Wall Mount |
No. of Compartments | 1 |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
17217980
|
Kimberly-Clark™
7186 |
White |
65.05 €
Each |
Estimated Shipment: 06-06-2025
Log in to see stock. |
||||||
17227980
|
Kimberly-Clark™
7187 |
Black |
65.05 €
Each |
Estimated Shipment: 06-06-2025
Log in to see stock. |
||||||
Description
- Create a hygienic and coordinated washroom experience with the Aquarius™ dispenser range, designed to work in harmony with the trusted and familiar Kleenex™ and Scott™ brands.
- These washroom dispensers are designed to support hygiene standards and deliver a consistent washroom solution suited to your workplace hygiene needs.
- The Aquarius™ mini twin roll centrefeed toilet paper dispenser delivers maximum hygiene without compromising on efficiency.
- This centrefeed toilet roll dispenser is part of the Aquarius™ coordinated washroom range, designed to work in harmony with 8591 Scott™ Control™ centrefeed toilet paper rolls and in black color offers an alternative to white to complement your washroom decor or provide high contrast for ease of use where required.
- The commercial toilet paper dispenser has controlled one-sheet dispensing for increased efficiency - helping to control usage, reduce waste and cut unnecessary costs as well as minimize environmental impact by reducing raw material, storage and transportation needs.
- The high capacity of this Aquarius™ toilet tissue dispenser means less time is required for refilling, ensuring there's always product available and allowing more time available for important cleaning tasks to improve your workplace hygiene.
- Accommodating two rolls, this twin toilet roll dispenser allows each roll to be run out fully before change, minimizing waste from leftover rolls. As the highest capacity twin centrefeed roll dispenser system on the market, it is ideal for a busy washroom environment.
- The Aquarius™ mini twin roll centrefeed toilet paper dispenser is the most hygienic dispenser versus the competition. It is fully enclosed to increase washroom hygiene, protecting the rolls against cross-contamination and ensuring users only touch the sheet they use. Our touch free dispensers reduce the risk of cross contamination.
- The high gloss, smooth rounded design of this toilet paper dispenser has no dirt traps, allowing an easy one-wipe-clean for improved washroom hygiene.
- The patented dual door system allows one centrefeed toilet roll to be changed independently without disturbing the other roll for maximum efficiency and minimum waste.
- Perfect for small spaces, the flat-to-wall design of this centrefeed toilet roll dispenser only protrudes up to 133 mm into the cubicle and is robust, lockable and fire-resistant.
- This toilet roll dispenser is only compatible for use with Scott™ Control™ mini twin centrefeed toilet paper 8591, created to complement each other and lead the way in hygiene and efficiency.
- The Aquarius™ mini twin centrefeed toilet paper dispenser measures 46.4 (L) x 27.4 (W) x 13.3 cm (D)
Specifications
Twin Centrefeed Toilet Roll Dispenser | |
Plastic | |
1 |
2 Rolls | |
Wall Mount | |
Hinged Lid with Front Opening |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ Aquarius™ Toilet Tissue Dispenser - Jumbo Centrefeed Roll