missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Unity Lab Services™ Total Care Service Plan for Thermo Scientific Bio Safety Cabinets
Total Care Service Plan provides support post factory warranty. Includes 2 day response time (within specified location and criteria), full parts and labor coverage, and one preventative maintenance visit.
1333.00 €
Specifications
Product Type | Total Care Service Plan |
---|---|
For Use With (Application) | Support Post Factory Warranty |
Includes | 2 Day Response Time (Within Specified Location and Criteria), Full Parts & Labor Coverage, and One Preventative Maintenance Visit |
Services Included | Full Parts & Labor Coverage, and One Preventative Maintenance Visit |
Services Not Included | Upgrades to New Software Versions |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
17230434
|
Unity Lab Services™
TLCBSC1 |
Biosafety Cabinet (0.9 to 1.5 m) |
1333.00 €
Each |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
17240434
|
Unity Lab Services™
TLCBSC2 |
Biosafety Cabinet (1.8 m) |
1333.00 €
Each |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
Description
- Continue comprehensive service support post factory warranty with faster response time, and proactive maintenance through annual preventative maintenance visit (or event)
- 2 business day response time (may vary by location) for corrective maintenance
- Includes Engineer labor, travel, and factory-certified replacement parts required for corrective maintenance
- One scheduled Preventative Maintenance visit including a preventative maintenance kit (where applicable)
- Priority unlimited access to OEM-trained Technical support experts who can diagnose, investigate, and remotely resolve issues or schedule on-site visits using the latest digital remote support tools
- Access to on-line service knowledge base
- Corrective Maintenance Repair Guarantee for the duration of product warranty or 1 year whichever is longer, as defined in the contract terms and conditions
- Instrument Software/ Firmware updates included as needed to support a preventative maintenance or corrective maintenance visit
- Upgrades to new versions of software are not included
- 10% discount on additional services including additional preventative maintenance visits, calibration, and qualification services
Specifications
Total Care Service Plan | |
2 Day Response Time (Within Specified Location and Criteria), Full Parts & Labor Coverage, and One Preventative Maintenance Visit | |
Upgrades to New Software Versions |
Support Post Factory Warranty | |
Full Parts & Labor Coverage, and One Preventative Maintenance Visit | |
2 Days (Within Specified Location and Criteria) |