missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alla France™ Precision Thermometers
Use these thermometers for a variety of applications. Alla France™ Precision Thermometers are manufactured using yellow Sodocalcique glass with a diameter of 6 to 7mm.
Brand: Alla France™ 5180T100-qp
This item is not returnable.
View return policy
Description
- Mercury free : red liquid filling
- With triangular ring
- Expansion chamber supports temperatures higher than those of the thermometer
- The graduation is printed and fused in the glass with a special process
- Graduation resists to all chemical products except fluoridric acid and hot soda (to a lesser extent) because these 2 products attack the glass
- Even if you can feel a relief when touching the graduation, the thermometer is not engraved
- Available in partial or total immersion
- Individually packed in recyclable sturdy plastic concertina box's, ideal for storing the instrument when not in use
- Some references are also available in sealed blister by 6 pcs.
- Systematically delivered with a Precision and Traceability Certificate
Specifications
Red Liquid | |
Total Immersion | |
Glass | |
Alcohol Thermometer | |
-100°C | |
±2% |
General use | |
305 mm | |
Red Liquid | |
30°C | |
-100°C to +30°C |