missing translation for 'onlineSavingsMsg'
Learn More
Ansell™ TouchNTuff™ 73-300 Gloves Product Code.: 15945021
Add to basket

Ansell™ TouchNTuff™ 73-300 Gloves
BIOPHARMAGREENER_CHOICE

Product Code. 15945021 Shop All Ansell Products
6
Click to view available options
Size:
6
6.5
7.5
8
8.5
This item is not returnable. View return policy

Product Code. 15945021

Brand: Ansell™ 73300060

Add to basket
Add to basket
This item is not returnable. View return policy

Ansell™ TouchNTuff™ 73-300 is a thin Neoprene glove that offers added tactile sensitivity and provides chemical splash resistance against a broad range of chemicals.

  • Compatible with Class 100 (ISO 5) / Grade A Cleanroom Environments
  • Thin design for superior tactile sensitivity
  • Broad chemical splash resistance
  • Prevents Type I and Type IV allergies
  • Cuff style is beaded with Surefit™ Technology
  • Freeedom from holes 0.65 AQL
  • Extended cuff
  • Double glove recommended
  • Internal glove surface is coated
  • Anatomic with curved fingers
Greener Choice Claims
  • Environmental benefits include:
    • Recyclable
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE Marked CE0493
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Description Smooth external glove surface
Color Cream
Material Neoprene
Product Type Disposable Gloves
Size 6
Thickness (English) 0.15 mil
Thickness (Metric) 0.10 mm
EN 421 Yes
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES KLT
EN ISO 374 - 5 Yes
Glove Cuff Style Beaded
Packaging Type Polybag
Quantity 20 pairs
Length (English) Cuff 11.6 in.
Length (Metric) Cuff 295 mm
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2309069705 Certificate TypeCertificate of Compliance Date16/11/2023 Catalog Number73300060
Lot Number2309053905 Certificate TypeCertificate of Compliance Date19/10/2023 Catalog Number73300060
Lot Number2308081105 Certificate TypeCertificate of Compliance Date19/10/2023 Catalog Number73300060
Lot Number2308051605 Certificate TypeCertificate of Compliance Date19/10/2023 Catalog Number73300060
Lot Number2002065105 Certificate TypeCertificate of Compliance Date16/12/2022 Catalog Number73300060
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell™ TouchNTuff™ 73-300 Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.