missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 83-500 Sterile Polyisoprene Gloves



Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Description
- Powder-free, chlorinated glove interior
- Rolled bead cuff style
- Hand specific
- Smooth finish
- Polyisoprene
- White

Specifications
Specifications
Cleanroom Class | Class 100 (ISO 5) |
Exterior Finish | No Texture |
Product Type | Cleanroom Gloves |
Size | 7 |
Sterility | Sterile |
Thickness (Metric) | 0.21 mm |
Glove Cuff Style | Beaded/Rolled |
Model | 83-500_7 |
Quantity | 200/Pk. |
Resistant To | Splash resistance |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction