missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ TouchNTuff™ 93-250 Nitrile Gloves
The TouchNTuff™ 93-250 glove with Ansell GRIP Technology™ provides highly valued tactility and splash resistance, it also reduces hand fatigue, because less effort is required. Regardless of the setting, less effort and more control allow for greater productivity in dry, wet and oily conditions.
30.85 €
Specifications
Color | Gray |
---|---|
Material | Nitrile |
Powdered | Powder Free |
Thickness (English) | 5.5 mil |
Thickness (Metric) | 0.14 mm |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15569461
|
Ansell™
93250060 |
5.5, 6 |
30.85 €
Pack of 100 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
15579461
|
Ansell™
93250070 |
6.5, 7 |
30.85 €
Pack of 100 |
Estimated Shipment: 25-11-2024
Log in to see stock. |
|||||
15589461
|
Ansell™
93250080 |
7.5, 8 |
30.85 €
Pack of 100 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||||
15599461
|
Ansell™
93250090 |
8.5, 9 |
30.85 €
Pack of 100 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
15509471
|
Ansell™
93250100 |
9.5, 10 |
30.85 €
Pack of 100 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
Description
- Minimizes the force required to grip dry, wet or oily objects, reducing hand and arm fatigue and improving dexterity, safety and productivity
- Proprietary nitrile formulation provides comfort for long wear periods
- Offers high tensile strength and 3 times the puncture resistance of latex or PVC disposables
- Resists a variety of industrial chemicals for longer periods than other nitrile disposable gloves
- Contains no natural rubber proteins, therefore protects against Type I skin allergies
- No transfer of silicone contaminants to contact surface
Specifications
Gray | |
Powder Free | |
0.14 mm | |
14 MPa |
Nitrile | |
5.5 mil | |
Beaded/Rolled |