missing translation for 'onlineSavingsMsg'
Learn More
Ansell TouchNTuff 93-700 Sterile Disposable Nitrile Cleanroom Glove - Size 6 Product Code.: 17933456
Estimated Shipment: 14-05-2025
to see stock.
Add to basket

Ansell TouchNTuff 93-700 Sterile Disposable Nitrile Cleanroom Glove - Size 6

Product Code. 17933456 Shop All Ansell Products
Cleanroom Gloves
Click to view available options
Product Type:
Cleanroom Gloves
This item is not returnable. View return policy

Product Code. 17933456

Brand: Ansell 93700060

Estimated Shipment: 14-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Proprietary nitrile formulation, durability and chemical splash protection. Gamma sterilization, sterility assurance level (SAL) of 10-6. Silicone - free assured product protection.

  • Heightened protection and durability: TouchNTuff™ 93-700 cleanroom gloves unique nitrile formulation ensures comfort, durability and protection against chemical splashes
  • Sterility assurance: These protective gloves are sterilized by gamma irradiation, ensuring a sterility assurance level (SAL) of 10-6
  • Assured product integrity: In addition, they are silicone-free, lowering the risk of contaminant transfer that may compromise product integrity
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) ASTM D6978, Category III, CE 0493, EN 455 Part 2, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 421:2010, FDA21 CFR 177-2600-US Food Contact Approved, Food Type: Rubber, ISO 13485, ISO 14001, UKCA
Chemotherapeutic Rated Yes, in accordance with ASTM D6978 (Not listed in the US FDA 510k)
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 6
Sterility Sterile
Thickness (English) 5.1 mil
Thickness (Metric) 0.13 mm
Length (English) 12 in.
Length (Metric) 300 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell TouchNTuff 93-700 Sterile Disposable Nitrile Cleanroom Glove - Size 6 >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.