missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ Disposable Powdered Green Nitrile Gloves
Resists a greater variety of industrial chemicals for longer periods than any other nitrile disposable gloves. Offers up to four times the puncture resistance of comparable natural-latex gloves, and three times the resistance of similar neoprene gloves.
30.45 €
Specifications
Disposable | Single-use |
---|---|
Latex Free | Yes |
Material | Nitrile |
Powdered | Powdered |
Product Type | Nitrile Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11716843
|
Ansell
92500090 |
Large |
30.45 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11702234
|
Ansell
92500080 |
Medium |
30.45 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11706843
|
Ansell
92500070 |
Small |
30.45 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11706584
|
Ansell
92500100 |
X-Large |
30.45 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- Contains no natural rubber proteins, which means no risk of Type I allergies for the wearer.
- Primary skin irritation studies and Insult Patch tests have also shown no evidence of risk from irritation or allergic contact dermatitis.
- Unique Thin Nitrile Technology formulation offers easy donning and strong grip in wet or dry conditions.
- Highly versatile and suitable for many different uses.
- Provides three times the puncture resistance of natural latex and vinyl gloves
- Exceptionally soft feel
- Rolled cuff, 0.12mm thickness at the palm
Spécification
Single-use | |
Nitrile | |
Nitrile Gloves | |
240 mm |
Yes | |
Powdered | |
92-500 |
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit