missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Tough Spots™ Tube Labels, Roll
Pre-cut, round tube labels will not peel or migrate, even with exposure to extreme temperatures, caustic agents or centrifugation, for secure labeling of microtubes during any lab procedure. (Available in a variety of colors; 1000 labels per roll.)
Brand: Heathrow Scientific™ HEAT-SPOTS-50C
This item is not returnable.
View return policy
Description
Pre-cut peel off labels for tubes, delivered in a convenient roll format, are superior to conventional tapes and labels for use in research and clinical laboratories.
- Constructed of thin, chemically inert polyolefin with strong acrylic adhesive
- Adheres to most plastic, glass and metal mictrotubes and other items
- Labels will not peel or migrate; ideal for use in centrifuge rotors without binding or catching
- Wide assortment of colors for easy sample or researcher identification
- Round, pre-cut, peel-off labels for tube tops in convenient dispensing rolls
- 13 mm diameter spots are perfectly sized for 1.5 mL/2.0 mL tubes
- Withstands extreme environments so tubes stay clearly identified
- Heat: steam autoclaving, boiling water
- Cold: freezer temperatures to -196°C
- Organic solvents and caustic agents
- Centrifugation
Specifications
Autoclavable | |
Coffee | |
Roll | |
Labels | |
Labeling of tubes used in freezers, boiling water, autoclave, centrifuge, ovens | |
2 | |
Round | |
-196°C to +80°C | |
0.5 in. |
Acrylic | |
Blank | |
Polyolefin | |
Non-sterile | |
1.5/2.0 mL tubes | |
1000 | |
-320.8°F to +176°F | |
0.5 in. | |
13 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction