missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Tough Spots™ Tube Labels, Roll

Pre-cut, round tube labels will not peel or migrate, even with exposure to extreme temperatures, caustic agents or centrifugation, for secure labeling of microtubes during any lab procedure. (Available in a variety of colors; 1000 labels per roll.)

Brand:  Heathrow Scientific™ HEATSPOTS50D

 View more versions of this product

Product Code. 15788092

  • 46.25 € / 1 roll
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Pre-cut peel off labels for tubes, delivered in a convenient roll format, are superior to conventional tapes and labels for use in research and clinical laboratories.

  • Constructed of thin, chemically inert polyolefin with strong acrylic adhesive
  • Adheres to most plastic, glass and metal mictrotubes and other items
  • Labels will not peel or migrate; ideal for use in centrifuge rotors without binding or catching
  • Wide assortment of colors for easy sample or researcher identification
  • Round, pre-cut, peel-off labels for tube tops in convenient dispensing rolls
  • 13 mm diameter spots are perfectly sized for 1.5 mL/2.0 mL tubes
  • Withstands extreme environments so tubes stay clearly identified
    • Heat: steam autoclaving, boiling water
    • Cold: freezer temperatures to -196°C
    • Organic solvents and caustic agents
    • Centrifugation
Specifications

Specifications

Autoclavable
Gold
Roll
Labels
Labeling of tubes used in freezers, boiling water, autoclave, centrifuge, ovens
2
Round
-196°C to +80°C
13 mm
Acrylic
Blank
Polyolefin
Non-sterile
1.5/2.0 mL tubes
1000
-320.8°F to +176°F
0.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers